Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab TB Splash Proof Container Kit
SDP

Catalog No. 22130471
Change view
Click to view available options
Capacity (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-130-471 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-130-471 Supplier StatLab Supplier No. 251
This item is not returnable. View return policy

Containers are made per CDC recommendations to discard contaminated liquid safely

  • Containers and funnel assembly is autoclavable and reusable
  • 500 mL set includes (2) 500 mL containers, 2 funnels, 1 tip proof acrylic rack 8.5 x 3.5 in. dia.

Specifications

Capacity (Metric) 500 mL
Capacity (English) 500 mL
Color Clear
Autoclavable Autoclavable
Material Polypropylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.