Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Silicone Hose, Braid-Reinforced, Platinum-Cured, 1.25 in ID, 25 ft

Catalog No. NC3709794
Encompass_Preferred

Tygon 3370 I.B. braid-reinforced silicone hose designed for high-purity fluid transfer under pressure. The hose is platinum-cured and has a smooth inner surface to minimize particle entrapment, making it suitable for bioprocess and sanitary applications.

  • Braid-reinforced platinum-cured silicone construction.
  • Internal diameter 1.25 in (31.75 mm).
  • Outer diameter 1.636 in (41.55 mm).
  • Length 25 ft (7.62 m).
  • Maximum recommended operating temperature 320°F (160°C).
  • Maximum working pressure 55 psi at 73°F, 40 psi at 320°F.
  • Vacuum rating 10 in Hg at 73°F, 5 in Hg at 320°F.
  • Complies with USP Class VI, FDA 21 CFR Part 177.2600, and 3-A Sanitary Standard No. 18-01.
  • Smooth inner surface reduces particle entrapment and helps inhibit microscopic bacterial buildup.

Catalog No. NC3709794 Supplier Accuflow Systems Supplier No. AHJ421725
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tygon 3370 I.B. braid-reinforced silicone hose designed for high-purity fluid transfer under pressure. The hose is platinum-cured and has a smooth inner surface to minimize particle entrapment, making it suitable for bioprocess and sanitary applications.

  • Braid-reinforced platinum-cured silicone construction.
  • Internal diameter 1.25 in (31.75 mm).
  • Outer diameter 1.636 in (41.55 mm).
  • Length 25 ft (7.62 m).
  • Maximum recommended operating temperature 320°F (160°C).
  • Maximum working pressure 55 psi at 73°F, 40 psi at 320°F.
  • Vacuum rating 10 in Hg at 73°F, 5 in Hg at 320°F.
  • Complies with USP Class VI, FDA 21 CFR Part 177.2600, and 3-A Sanitary Standard No. 18-01.
  • Smooth inner surface reduces particle entrapment and helps inhibit microscopic bacterial buildup.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.