Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Masterflex Silicone Pump Tubing, L/S 13, Platinum-Cured, 500 ft

Catalog No. NC2871236
Encompass_Preferred

Masterflex L/S spooled platinum-cured silicone pump tubing provides a continuous 500 ft spool for high-purity peristaltic pumping. The tubing is formulated for low extractables and biocompatible fluid transfer, and is intended for use with L/S 13 pumpheads in laboratory and process applications.

  • Platinum-cured silicone material for biocompatibility and low extractables.
  • Size L/S 13, inner diameter 0.8 mm (0.03 in).
  • Spool length 152.4 m (500 ft) for bulk continuous runs.
  • Rated working pressure up to 2.7 bar (40 psi) and max flow ~36 mL/min.
  • Wide temperature range for static use: -50 to 230 °C; dynamic use: -40 to 100 °C.
  • Compatible with autoclave, ethylene oxide, and gamma sterilization methods.
  • Suitable for pharmaceutical and bioprocess use; conforms to common standards for low extractables and purity.

Catalog No. NC2871236 Supplier Accuflow Systems Supplier No. 9640313
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Masterflex L/S spooled platinum-cured silicone pump tubing provides a continuous 500 ft spool for high-purity peristaltic pumping. The tubing is formulated for low extractables and biocompatible fluid transfer, and is intended for use with L/S 13 pumpheads in laboratory and process applications.

  • Platinum-cured silicone material for biocompatibility and low extractables.
  • Size L/S 13, inner diameter 0.8 mm (0.03 in).
  • Spool length 152.4 m (500 ft) for bulk continuous runs.
  • Rated working pressure up to 2.7 bar (40 psi) and max flow ~36 mL/min.
  • Wide temperature range for static use: -50 to 230 °C; dynamic use: -40 to 100 °C.
  • Compatible with autoclave, ethylene oxide, and gamma sterilization methods.
  • Suitable for pharmaceutical and bioprocess use; conforms to common standards for low extractables and purity.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.