Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

General Data Healthcare™ HISTO/Orientator™ Heating Block
SDP

Catalog No. 1518318 Shop All Triangle Biomedical Sciences Inc. (TBS) Products
Change view
Click to view available options
For Use With (Application):
Used to smooth wrinkles in paraffin-embedded sections or to warm slides for better frozen specimen attachment
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
15-183-18 Used to smooth wrinkles in paraffin-embedded sections or to warm slides for better frozen specimen attachment
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-183-18 Supplier General Data Healthcare™ Supplier No. TO120
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Virtually eliminates problems associated with wrinkled paraffin specimens

Unit heats to 70°C (158°F) and can be used to smooth wrinkles in paraffin-embedded sections or to warm slides for better frozen specimen attachment.

  • Simply touching a freshly prepared paraffin section to the heated surface removes wrinkles and bubbles
  • Warming slides prior to picking up frozen specimens provides a rapid, secure attachment virtually free of wrinkles
  • Space-saving 2.5 × 2.5 in. (6.4 × 6.4cm) heating block
  • Compact size lets you place the heating block on your cryostat or adjacent to your water bath

Order Info

Dimensions: 4L x 3W x 4 in. H (10.2 x 7.6 x 10.2cm). 120V 60Hz

Specifications

For Use With (Application) Used to smooth wrinkles in paraffin-embedded sections or to warm slides for better frozen specimen attachment
Temperature Range (Metric) 70°C
Height (English) 4 in.
Height (Metric) 10.16 cm
Length (English) 4 in.
Length (Metric) 10.16 cm
Width (English) 3 in.
Voltage 120 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.