Learn More
Description
- Constructed from premium surgical-grade stainless steel with tungsten carbide (TC) inserts for enhanced grip, wear resistance, and control
- Available in Dressing, Tissue, and Brown formats to accommodate a range of surgical applications
- Fine, serrated or toothed tips ensure precise handling of tissue, sutures, and dressings
- TC inserts provide non-slip holding power and exceptional edge longevity
- Gold-plated handles distinguish TC instruments for easy identification
- Ergonomic design allows secure handling with minimal hand fatigue during delicate work
- Lightweight and balanced construction enhances tactile feedback and precision
- Autoclavable and reusable, designed for professional surgical and laboratory use
- Polished stainless finish for easy cleaning and long-term corrosion protection
- Ideal for grasping tissue, holding sutures, and manipulating dressings
- Commonly used in general surgery, plastic, dental, and microsurgical procedures
- Suitable for clinical, veterinary, and training environments
Specifications
Specifications
| Product Type | Tissue Forceps |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO, GMP |
| Coating | Tungsten Carbide |
| Color | Silver, Gold |
| Material | Stainless Steel |
| Disposable | Reusable |
| For Use With (Application) | Tissue Grasping |
| Latex Free | Yes |
| Style | Brown Tissue Forceps |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.