Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ TC Baumgartner Needle Holder Driver

Catalog No. 21124553 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
5.5 in.
7 in.
8 in.
10 in.
12 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-553 12 in.
21-124-549 5.5 in.
21-124-550 7 in.
21-124-551 8 in.
21-124-552 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 21-124-553 Supplier Surgical Design™ Supplier No. 20312TC
Add to Cart
Add to Cart

TC Baumgartner needle holder ensures strong, precise needle control for reliable suturing in surgical and dental procedures.

  • Made from surgical-grade stainless steel with tungsten carbide (TC) inserts for superior grip and long-lasting edge retention
  • Available in 5.5 in., 7 in., 8 in., 10 in., and 12 in. lengths for a wide range of surgical applications
  • Cross-serrated jaws provide secure, non-slip needle control during suturing
  • TC inserts enhance cutting precision, durability, and resistance to wear
  • Gold-plated handles ensure quick visual identification of TC instruments
  • Ratchet locking mechanism allows for controlled tension and consistent hold
  • Ergonomic ring handles provide excellent balance and comfort in hand
  • Autoclavable and reusable, designed for professional-grade surgical environments
  • Ideal for suturing, wound closure, and general or dental surgical procedures
  • Commonly used in medical, veterinary, and autopsy applications
  • Excellent for operating rooms, training labs, and clinical practice requiring high precision

Specifications

Product Type Needle Holder Driver
Autoclavable Autoclavable
Color Silver, Gold
Material Stainless Steel
Latex Free Yes
Style Cross-Serrated Jaw With Tungsten Carbide
Length (English) 12 in.
Length (Metric) 30.5 cm
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.