Learn More
Description
- Made from medical-grade stainless steel with tungsten carbide (TC) inserts for long-lasting sharpness and durability
- 4.5-in. length ideal for micro and precision dissection in confined areas
- Available in both Straight and Curved tip styles for versatile surgical use
- Fine, sharp tips provide clean, controlled cutting of delicate tissue
- Lightweight and balanced construction ensures excellent handling and maneuverability
- Gold-plated handles signify TC inserts and enhance grip visibility
- Smooth cutting action allows precise performance with minimal resistance
- Autoclavable and reusable, built for professional surgical, laboratory, and research applications
- Ideal for fine dissecting applications
- Commonly used in pathology, autopsy, and veterinary fine dissection
- Suitable for academic and training laboratories requiring high-precision cutting instruments
Specifications
Specifications
| Product Type | Dissecting Scissors |
| Material | Stainless Steel |
| For Use With (Application) | Dissection Related to: Pathology, Autopsy, Histology, Medical, Dental and Veterinary Applications |
| Includes | Straight, Fine Point Blades, TC Inserts |
| Length (English) | 4.5 in. |
| Length (Metric) | 11.45 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.