Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ TC Mayo Dissecting Scissors

Catalog No. 21124487 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
5.5 in.
6.75 in.
Includes:
Curved Blades, TC Inserts
Straight Blades, TC Inserts
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Includes
21-124-487 6.75 in. Curved Blades, TC Inserts
21-124-478 5.5 in. Straight Blades, TC Inserts
21-124-479 5.5 in. Curved Blades, TC Inserts
21-124-483 6.75 in. Straight Blades, TC Inserts
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 21-124-487 Supplier Surgical Design™ Supplier No. 124TC
Only null left
Add to Cart
Add to Cart

Mayo dissecting scissors provide powerful, precise tissue and suture cutting with control.

  • Made from medical-grade stainless steel with tungsten carbide (TC) inserts for exceptional cutting strength and durability
  • Available in 5.5-in. and 6.75-in. lengths to suit a range of surgical applications
  • Offered in Straight and Curved tip styles for both surface and deep-tissue dissection
  • Heavy-duty blades ideal for cutting dense tissue, fascia, and sutures
  • Double-bevel edges maintain long-lasting sharpness and smooth cutting performance
  • Gold-plated handles indicate TC inserts and add professional visual contrast
  • Ergonomic ring handles ensure comfort, balance, and control during repeated use.
  • Ideal for general surgery, orthopedic, and soft tissue dissection
  • Commonly used in pathology, autopsy, and veterinary labs
  • Suitable for research, training, and clinical dissection procedures

Specifications

For Use With (Application) Dissection Related to: Pathology, Autopsy, Histology, Medical, Dental and Veterinary Applications
Product Type Dissecting Scissors
Includes Curved Blades, TC Inserts
Length (English) 6.75 in.
Length (Metric) 17 cm
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.