Learn More
Surgical Design™ TC Mayo Harrington/Metzenbaum Dissecting Scissors
Shop All Surgical Design ProductsDescription
- Constructed from medical-grade stainless steel with tungsten carbide (TC) inserts for exceptional cutting performance and edge longevity
- Available in 9-in., 12-in., and 16-in. lengths to accommodate various depths
- Offered in both Straight and Curved tip configurations for surface and deep-tissue dissection
- Mayo-Harrington design provides extra leverage and strength for cutting dense fascia and tissue
- Sharp, precision-ground blades ensure smooth, clean cuts with minimal resistance
- Gold-plated handles identify TC inserts and add visual contrast for professional handling
- Ergonomic ring handles enhance comfort and stability during prolonged use
- Ideal for general surgery, orthopedic, and soft-tissue dissection
- Commonly used in pathology, autopsy, and veterinary surgical work
- Suitable for academic, research, and training environments requiring precision and durability
Specifications
Specifications
| For Use With (Application) | Dissection Related to: Pathology, Autopsy, Histology, Medical, Dental and Veterinary Applications |
| Product Type | Dissecting Scissors |
| Includes | Curved Blades, TC Inserts |
| Length (English) | 7 in. |
| Length (Metric) | 17.8 cm |
| Material | Stainless Steel with Tungsten Carbide Inserts |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.