Learn More
Description
- Made from high-quality surgical-grade stainless steel with tungsten carbide (TC) inserts for exceptional grip and durability
- Available in 7 lengths — 5 in., 5.5 in., 6 in., 7 in., 8 in., 10 in., and 12 in. — to accommodate various needs
- Cross-serrated jaws ensure a secure, non-slip hold on needles during suturing
- TC inserts offer increased holding precision, maintaining sharpness and strength over extended use
- Gold-plated handles distinguish TC instruments for quick identification
- Ergonomic ring handle design provides excellent balance and control
- Precision ratchet locking mechanism allows for adjustable tension and reliable hold
- Autoclavable and reusable, built for heavy-duty hospital and surgical environments
- Polished stainless finish for easy cleaning and long-term corrosion resistance
- Ideal for suturing, wound closure, and general surgical procedures
- Commonly used in medical, dental, veterinary, and autopsy applications
- Excellent for operating rooms, training labs, and field surgical kits requiring precision and strength
Specifications
Specifications
| Product Type | Needle Holder Driver |
| Autoclavable | Autoclavable |
| Color | Silver |
| Material | Stainless Steel |
| Style | Cross-Serrated Jaw With Tungsten Carbide |
| Length (English) | 5 in. |
| Length (Metric) | 12.7 cm |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.