Learn More
Description
- Made from high-quality surgical stainless steel with tungsten carbide (TC) inserts for unmatched strength and precision
- Available in 5.5 in., 6.5 in., and 7.5 in. lengths to suit a variety of surgical and clinical applications
- Dual-function design combines a needle holder and suture cutting scissor in one instrument
- Cross-serrated jaws provide a firm, non-slip grip on needles for precise suturing
- TC inserts deliver long-lasting edge retention and improved wear resistance
- Integrated scissor blades allow efficient suture cutting without tool change
- Gold-plated handles for quick and easy identification of TC instruments
- Precision ratchet mechanism ensures secure, adjustable clamping pressure
- Ergonomic design reduces hand fatigue and enhances control
- Ideal for suturing, wound closure, and general surgical procedures
- Commonly used in medical, dental, veterinary, and plastic surgery
- Excellent for field kits, training labs, and operating rooms requiring multifunctional tools
Specifications
Specifications
| Product Type | Needle Holder Driver with Scissors |
| Autoclavable | Autoclavable |
| Color | Silver, Gold |
| Material | Stainless Steel |
| Latex Free | Yes |
| Style | Cross-Serrated Jaw With Tungsten Carbide |
| Length (English) | 5.5 in. |
| Length (Metric) | 14 cm |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.