Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ TC Olsen Hegar Needle Holder Driver

Catalog No. 21124560 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
5.5 in.
6.5 in.
7.5 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-560 7.5 in.
21-124-556 5.5 in.
21-124-558 6.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 21-124-560 Supplier Surgical Design™ Supplier No. 208TC
Add to Cart
Add to Cart

TC Olsen-Hegar needle holder combines precision gripping and cutting in one instrument for efficient suturing.

  • Made from high-quality surgical stainless steel with tungsten carbide (TC) inserts for unmatched strength and precision
  • Available in 5.5 in., 6.5 in., and 7.5 in. lengths to suit a variety of surgical and clinical applications
  • Dual-function design combines a needle holder and suture cutting scissor in one instrument
  • Cross-serrated jaws provide a firm, non-slip grip on needles for precise suturing
  • TC inserts deliver long-lasting edge retention and improved wear resistance
  • Integrated scissor blades allow efficient suture cutting without tool change
  • Gold-plated handles for quick and easy identification of TC instruments
  • Precision ratchet mechanism ensures secure, adjustable clamping pressure
  • Ergonomic design reduces hand fatigue and enhances control
  • Ideal for suturing, wound closure, and general surgical procedures
  • Commonly used in medical, dental, veterinary, and plastic surgery
  • Excellent for field kits, training labs, and operating rooms requiring multifunctional tools

Specifications

Product Type Needle Holder Driver with Scissors
Autoclavable Autoclavable
Color Silver, Gold
Material Stainless Steel
Latex Free Yes
Style Cross-Serrated Jaw With Tungsten Carbide
Length (English) 7.5 in.
Length (Metric) 19 cm
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.