Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ TC Operating/Dissecting Scissors

Catalog No. 21124477 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
5.5 in.
6.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-477 6.5 in.
21-124-475 5.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-124-477 Supplier Surgical Design™ Supplier No. 114TC
Only null left
Add to Cart
Add to Cart

Operating and dissecting scissors for precision tissue cutting with control and durability.

  • Manufactured from medical-grade stainless steel with tungsten carbide (TC) inserts for exceptional cutting longevity
  • Curved tip design enhances precision and visibility in confined areas
  • Sharp/Blunt shank combination provides versatility for both fine and controlled dissection
  • Available in 5.5-in. and 6.5-in. lengths for varied applications
  • Sharp cutting edges deliver smooth, accurate tissue dissection and prevent slippage
  • Ergonomic finger rings ensure comfortable handling and stability
  • Suitable for general surgery, dissection, and minor procedures
  • Used in pathology, autopsy, and veterinary dissection settings
  • Common in research, training, and academic labs for precise tissue cutting

Specifications

For Use With (Application) Dissection Related to: Pathology, Autopsy, Histology, Medical, Dental and Veterinary Applications
Product Type Dissecting Scissors
Includes Curved, TC Inserts
Length (English) 6.5 in.
Length (Metric) 16.5 cm
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.