Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO™ TC100 MT Intracooler

Catalog No. 01915199 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Temperature Range:
-85°C to +700°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range
01-915-199 -85°C to +700°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-915-199 Supplier METTLER TOLEDO™ Supplier No. 51191957
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Mettler Toledo's DSC combined with the TC100 MT Intracooler extends the temperature range at the sample down to -85°C.

  • Rapid cooling
  • Compact construction

Made exclusively for Mettler Toledo Thermal Analysis Systems: 30319177 & 30319178

TRUSTED_SUSTAINABILITY

Specifications

Description intracooler
For Use With (Equipment) 30319177
Temperature Range -85°C to +700°C
Type Intracooler
Dimensions (L x W x H) 11.6 in. x19.7 in. x22.4 in.
Length (English) 11.6 in.
Width (English) 19.7 in.
Height (English) 22.4 in.
Depth (English) 11.6 in.
Weight (English) 134.5 lb.
Voltage 115 V
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.