Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Finesse Solutions LLC TCU LAUDA ECO RE415S

Catalog No. NC3338287
Encompass_Preferred

  • Working temperature range: -15 to 200 °C
  • Temperature stability: ± 0.02 K
  • Max heater power: 2 kW
  • Max pump flow pressure: 22 L/min
  • Max discharge pressure: 0.6 bar
  • Min/Max bath volume: 3.3 / 4.0 L
  • Dimensions (WxDxH): 180 x 350 x 546 mm
  • Weight: 20 kg
  • Power supply: 230 V; 50 Hz
  • Cooling capacity at 20 °C: 0.18 kW
  • Cooling capacity at 0 °C: 0.12 kW
  • Cooling capacity at -15 °C: 0.03 kW
  • Bath material: Stainless steel
  • Safety class: III
  • Pump connection diameter: 13 mm
  • Display type: Monochrome graphic LCD
  • Control type: PID
  • Refrigerant type: Natural refrigerants

Catalog No. NC3338287 Supplier Finesse Solutions LLC Supplier No. F1302235002
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Working temperature range: -15 to 200 °C
  • Temperature stability: ± 0.02 K
  • Max heater power: 2 kW
  • Max pump flow pressure: 22 L/min
  • Max discharge pressure: 0.6 bar
  • Min/Max bath volume: 3.3 / 4.0 L
  • Dimensions (WxDxH): 180 x 350 x 546 mm
  • Weight: 20 kg
  • Power supply: 230 V; 50 Hz
  • Cooling capacity at 20 °C: 0.18 kW
  • Cooling capacity at 0 °C: 0.12 kW
  • Cooling capacity at -15 °C: 0.03 kW
  • Bath material: Stainless steel
  • Safety class: III
  • Pump connection diameter: 13 mm
  • Display type: Monochrome graphic LCD
  • Control type: PID
  • Refrigerant type: Natural refrigerants

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.