Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Finesse Solutions LLC TCU LAUDA VC1200/D 200-230VA

Catalog No. NC3377601
Encompass_Preferred

  • Precise temperature control for laboratory and industrial applications.
  • Stable cooling and heating performance with robust pump for fluid circulation.
  • Intelligent control featuring a color TFT display.
  • Versatile interface options for energy-efficient temperature management.
  • Cooling capacity of 1.2 kW (1200 W).
  • Working temperature range of -20 to 80 °C.
  • Temperature stability of ±0.05 K.
  • Max heater power of 2.25 kW.
  • Max pump flow rate: 28 L/min (primary), 16 L/min (secondary).
  • Max discharge pressure: 0.9 bar (primary), 3.5 bar (secondary).
  • Reservoir volume: 15 L (primary), 14 L (secondary).
  • Electrical requirements: 230 V; 50 Hz.
  • Dimensions: 450 x 550 x 650 mm (primary), 460 x 650 x 800 mm (secondary).
  • Weight of 51 kg.
  • Includes Ethernet (RJ45), USB, and alarm contact interfaces.

Catalog No. NC3377601 Supplier Finesse Solutions LLC Supplier No. F1303033001
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Precise temperature control for laboratory and industrial applications.
  • Stable cooling and heating performance with robust pump for fluid circulation.
  • Intelligent control featuring a color TFT display.
  • Versatile interface options for energy-efficient temperature management.
  • Cooling capacity of 1.2 kW (1200 W).
  • Working temperature range of -20 to 80 °C.
  • Temperature stability of ±0.05 K.
  • Max heater power of 2.25 kW.
  • Max pump flow rate: 28 L/min (primary), 16 L/min (secondary).
  • Max discharge pressure: 0.9 bar (primary), 3.5 bar (secondary).
  • Reservoir volume: 15 L (primary), 14 L (secondary).
  • Electrical requirements: 230 V; 50 Hz.
  • Dimensions: 450 x 550 x 650 mm (primary), 460 x 650 x 800 mm (secondary).
  • Weight of 51 kg.
  • Includes Ethernet (RJ45), USB, and alarm contact interfaces.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.