Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TDE Series -40°C Ultra-Low Temperature Freezer
GSA_VAGREENER_CHOICE

Catalog No. 01257921 Shop All Thermo Scientific Products
Change view
Click to view available options
Electrical Requirements:
115 V, 60 Hz
208/230 V, 60 Hz
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
01-257-921 208/230 V, 60 Hz
01-257-920 115 V, 60 Hz
01-257-922 115 V, 60 Hz
01-257-923 208/230 V, 60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 01-257-921 Supplier Thermo Scientific™ Supplier No. TDE50040FD
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Thermo Scientific™ TDE Series -40°C ultra-low temperature freezers feature reduced energy usage, a simplified touchscreen interface, three capacities, and an ergonomic cabinet design.

Thermo Scientific™ TDE Series -40°C ultra-low temperature freezers, powered by H-drive, feature three upright models, maximizing storage capacity from 40,000 up to 60,000 2 mL vials. The TDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.

*Data on file.

  • Typical freezer test data based on internal testing in ambient temperature at 20°C; Typical standard validation protocol of ±5°C.
  • This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

    TRUSTED_SUSTAINABILITY

    Specifications

    Type Ultra-Low Freezer General Purpose
    Capacity (English) 24.1 cu. ft.
    Capacity (Metric) 682 L
    Temperature Range -10°C to -40°C
    Door Style Outer (1), Inner (2)
    No. of Doors 3
    Insulation Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
    Interior Stainless Steel
    Shelves 3
    Capacity (English) Shelf 205 lb.
    Capacity (Metric) Shelf 93 kg
    Certifications/Compliance cULus
    Style Upright
    Display HIC 5.6 in. 7-segment display with capacitive touch buttons
    Product Line Thermo Scientific
    Warranty Warranty varies by country, please contact us for details
    Defrost Manual
    Dimensions (DxWxH) Exterior 38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1 cm)
    Dimensions (D x W x H) Interior 28.3 x 28.8 x 51.2 in. (71.9 x 73.0 x 130.1cm)
    Monitoring Options Alarm, Recorder
    Setpoint Security Yes
    Connectivity Remote Alarm Connections, 4-20mA, RS485, and Dry Contacts
    Smart View Compatibility Smart-Vue Compatible
    Amperage 4.0/15
    Plug Type NEMA 6-15
    Voltage 208/230 V
    Electrical Requirements 208/230 V, 60 Hz
    Frequency 60 Hz
    Green Features ACT Ecolabel (Gold)
    Vial Capacity 50,000 x 2 mL
    Compressor H-drive
    Refrigerant R290
    Shipping Weight (English) 668 lb.
    Shipping Weight (Metric) 304 kg
    Weight (English) 574 lb.
    Weight (Metric) 260 kg
    Holds 2 in. Boxes (500)
    Rack Capacity 10
    Show More Show Less
    The low battery alarm is displaying on my ULT (Ultra-Low Temperature) freezer. Can I buy a new battery?

    You can order a new battery (Cat. No. 400159) online.

    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.