Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TDE Series Ultra-Low Temperature Freezer Package with Racks and Boxes
GSA_VA

Catalog No. 01257953 Shop All Thermo Scientific Products
Change view
Click to view available options
Electrical Requirements:
115 V 60 Hz
208 - 230 V 60 Hz
Dimensions (L x W x H) Exterior:
38.5 x 23 x 78 in.
38.5 x 28.3 x 78 in.
38.5 x 34.0 x 78 in.
38.5 x 39.6 x 78 in.
Certifications/Compliance:
cULus
cULus, FDA Class II
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements Dimensions (L x W x H) Exterior Certifications/Compliance
01-257-953 115 V 60 Hz 38.5 x 28.3 x 78 in. cULus
01-257-936 115 V 60 Hz 38.5 x 23 x 78 in. cULus
01-257-938 115 V 60 Hz 38.5 x 23 x 78 in. cULus, FDA Class II
01-257-937 208 - 230 V 60 Hz 38.5 x 23 x 78 in. cULus
01-257-939 208 - 230 V 60 Hz 38.5 x 23 x 78 in. cULus, FDA Class II
01-257-956 208 - 230 V 60 Hz 38.5 x 28.3 x 78 in. cULus
01-257-962 208 - 230 V 60 Hz 38.5 x 28.3 x 78 in. cULus, FDA Class II
01-257-980 208 - 230 V 60 Hz 38.5 x 34.0 x 78 in. cULus, FDA Class II
01-257-990 208 - 230 V 60 Hz 38.5 x 39.6 x 78 in. cULus
01-257-998 208 - 230 V 60 Hz 38.5 x 39.6 x 78 in. cULus, FDA Class II
01-257-968 115 V 60 Hz 38.5 x 34.0 x 78 in. cULus
01-257-976 115 V 60 Hz 38.5 x 34.0 x 78 in. cULus, FDA Class II
01-257-986 115 V 60 Hz 38.5 x 39.6 x 78 in. cULus
01-257-994 115 V 60 Hz 38.5 x 39.6 x 78 in. cULus, FDA Class II
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 01-257-953 Supplier Thermo Scientific™ Supplier No. TDE40086FARK

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Includes

400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers

TDE ultra-low temperature freezer package includes one ULT freezer and two shelves of sliding drawer racks and boxes

Part of the Standard Performance (STP) family, Thermo Scientific™ TDE ultra-low temperature freezer packages include one ULT freezer and two shelves of sliding drawer racks and boxes.

Package includes:

  • One Thermo Scientific TDE Ultra-Low temperature freezer
  • 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Type Ultra-Low Freezer, Upright
Capacity (English) 19.4 cu. ft.
Capacity (Metric) 549 L
Temperature Range -50°C to -86°C
Door Style Outer (1), Inner (4)
No. of Doors 5
Insulation Water-Blown Polyurethane Foam
Interior Stainless Steel
Shelves 2
Certifications/Compliance cULus
Style Upright
Includes 400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers
Dimensions (L x W x H) Exterior 38.5 x 28.3 x 78 in.
Monitoring Options Alarm, Recorder
Plug Type NEMA 5-20
Voltage 115 V
Electrical Requirements 115 V 60 Hz
Compressor H-drive
Holds Boxes (400)
Rack Capacity 8
Show More Show Less
The low battery alarm is displaying on my ULT (Ultra-Low Temperature) freezer. Can I buy a new battery?

You can order a new battery (Cat. No. 400159) online.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.