Learn More
Thermo Scientific™ TDE Series Ultra-Low Temperature Freezer Package with Racks, Boxes, and LN2 Back-up System

Description
Includes
500 box capacity freezer, 10 sliding drawer racks, 250 2-inch boxes with 100-count cell dividers, and factory-installed LN2 back-up system
Part of the Standard Performance (STP) family, Thermo Scientific™ TDE ultra-low temperature freezer packages include one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed LN2 back-up system.
Package includes:
- One Thermo Scientific TDE Ultra-Low temperature freezer
- 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)
- Factory-installed LN2 back-up system (LN2 tank not included)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Type | Ultra-Low Freezer, Upright |
| Capacity (English) | 24.1 cu. ft. |
| Capacity (Metric) | 682 L |
| Temperature Range | -50°C to -86°C |
| Door Style | Outer (1), Inner (4) |
| No. of Doors | 5 |
| Insulation | Water-Blown Polyurethane Foam |
| Interior | Stainless Steel |
| Shelves | 2 |
| Certifications/Compliance | cULus, FDA Class II |
| Show More |
Frequently Asked Questions (FAQs)
You can order a new battery (Cat. No. 400159) online.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.