Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TDE Series Ultra-low Temperature Freezers PROMO

Catalog No. 01257924BP
Change view
Click to view available options
Plug Type:
NEMA 5-20
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Voltage
01-257-924BP NEMA 5-20 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 01-257-924BP Supplier Thermo Scientific™ Supplier No. TDE50086FABP
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Thermo Scientific™ TDE Series ultra-low temperature freezers feature reduced energy usage, a simplified touchscreen interface, four capacities, and an ergonomic cabinet design.

  • Powered by H-drive's hydrocarbon technology, these systems save up to 25% in energy usage and heat rejection over conventional refrigerant ultra-low freezers1
  • Designed for daily usage, recovers cabinet temperature 20% faster after opening the door2
  • A quiet sound output below 53 dBA, enables the freezer to come out of the hallway and into the lab
  • Meets ±10°C validation protocols at -80°C with strong peak variation and steady-state temperature variation
  • Natural hydrocarbon refrigerants reduce system operating stresses promoting outstanding reliability and worry-free sample protection
  • H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6 in. display
  • Four capacities (300, 400, 500 and 600 2-in. box) to accommodate a variety of storage needs and lab footprint specifications
  • All models contain four inner doors allowing for easy sample access without exposing greater freezer content to ambient conditions
  • Improved customer convenience with new ergonomically designed handle, high contrast eye-level display, and comfortable easy-access shelf locations
  • Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
  • Security features including alarm settings and padlock-compatible doors

Sustainability

  • Manufactured in an award-winning, zero-waste to landfill facility
  • Lower HVAC costs as a result of less heat emission into the environment
  • Natural refrigerants and water-blown foam insulation, making the Series compliant with the U.S. Environmental Protection Agency;s Significant New Alternatives Policy (SNAP), the European Union's F-Gas and other sustainability standards

Get Connected

The Thermo Scientific™ DeviceLink™ Connect remote monitoring solution helps provide peace of mind by enabling you to keep track of your equipment anytime, anywhere. This system supports independent sensors to monitor your instrument, but it can also be connected via serial port directly to the instrument, harnessing the on-board telemetry data, alarms, and events. All information is transmitted to the Thermo Fisher™ Connect cloud platform where you have 24/7 access to the information via InstrumentConnect's web- and mobile-based applications. For more information visit www.thermofisher.com/dlc.

  1. Internal data comparing 11.2 kWhr./Day to UXF600 = 14.9 kWhr./Day. Data on file.
  2. Typical freezer test data based on internal testing in ambient temperature at 20°C; Typical standard validation protocol of ±10°C
TRUSTED_SUSTAINABILITY

Specifications

Type Ultra-low Freezer
Capacity (English) 24.1 cu. ft.
Capacity (Metric) 682 L
Temperature Range -50°C to -86°C
Door Style Outer (1), Inner (4)
No. of Doors 1
Inner Doors 4
Insulation Vacuum Insulation Panels, Water-blown Polyurethane Foam
Interior Stainless Steel
Shelves 3
Capacity (English) Shelf 205 lb.
Capacity (Metric) Shelf 93 kg
Certifications/Compliance cULus
Style Upright
Display HIC
Product Line Thermo Scientific
Defrost Manual
Dimensions (DxWxH) Exterior 97.7 x 86.4 x 198.1 cm (38.5 x 34 x 78 in.)
Dimensions (D x W x H) Interior 71.9 x 73 x 130.1 cm (28.3 x 28.8 x 51.2 in.)
Monitoring Options Alarm, Recorder
Setpoint Security Yes
Connectivity External Monitoring, Cloud Compatible
Smart View Compatibility Smart-Vue Compatible
Amperage 12.5/20 A
Plug Type NEMA 5-20
Voltage 115 V
Frequency 60 Hz
Green Features Energy Efficient
Vial Capacity 50,000 x 2 mL
Compressor H-drive
Refrigerant R290, R170/R290
Shipping Weight (English) 734 lb.
Shipping Weight (Metric) 333 kg
Weight (English) 640 lb.
Weight (Metric) 290 kg
Holds 500 x 2 in. Boxes
Rack Capacity 10
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.