Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC TE-CO Tapped Hole Location Gage, 5/16-24 UNF, Steel, 1 in Overall Length

Catalog No. 5000510935
Encompass

This TE-CO Tapped Hole Location Gage is designed for accurately checking workpiece tapped holes. It features a 5/16-24 UNF thread, a 0.375 in shaft length, and is constructed from durable steel for reliable performance.

  • Constructed from steel
  • Features a 5/16-24 UNF thread
  • Designed for workpiece tapped holes
  • Has a shaft length of 0.375 in
  • Overall length is 1 in
  • Head diameter measures 0.5 in

Catalog No. 50-005-10935 Supplier MSC Supplier No. 04308185
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This TE-CO Tapped Hole Location Gage is designed for accurately checking workpiece tapped holes. It features a 5/16-24 UNF thread, a 0.375 in shaft length, and is constructed from durable steel for reliable performance.

  • Constructed from steel
  • Features a 5/16-24 UNF thread
  • Designed for workpiece tapped holes
  • Has a shaft length of 0.375 in
  • Overall length is 1 in
  • Head diameter measures 0.5 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.