Learn More
Elma™ Tec Clean A1 Ultrasonic Cleaning Solution

Description
- Mildly alkaline concentrate
- Highly concentrated; dilute to 3 to 10% with water before use
- Economical: 10L dilutes to 53 gal. of 5% solution
- Free-rinsing with water; leaves no residue
- Contains no silicates or phosphates
- Biodegradable
- Available in 10 and 25L containers
Applications
- Cleans printed circuit boards, electromechanical components, fine optics, and plastics
Specifications
Specifications
| Product Type | Ultrasonic Cleaning Solution |
| Form | Liquid |
| Composition | Mildly alkaline |
| Concentration | 5% |
| Content And Storage | Keep above 32°F, shelf life 4 years |
| For Use With (Application) | Cleans Printed Circuit Boards, Electromechanical Components, Fine Optics, and Plastics. |
| Quantity | 1 Ea. |
| Volume (Metric) | 25 L |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.