Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Elma™ Tec Clean A4 Ultrasonic Cleaning Solution
SDP

Catalog No. 08000147
Change view
Click to view available options
Volume (Metric):
10 L
25 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
08-000-147 10 L
08-000-148 25 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Risk of serious damage to eyes. Irritation to skin.
Catalog No. 08-000-147 Supplier Elma™ Supplier No. 800 0131
Add to Cart
Add to Cart
Risk of serious damage to eyes. Irritation to skin.

For general all-purpose cleaning and degreasing of metal, glass, and plastic parts in an ultrasonic bath. Elma™ Tec Clean A4 Ultrasonic Cleaning Solution cleans assemblies fabricated of varied metals, alloys, plastics and rubber and removes coolant and

  • Alkaline concentrate
  • Highly concentrated
  • Dilute to 2 to 5% with water before use
  • Safely removes grease, oil, soot, carbon, wax, fingerprints and dust
  • Used for maintenance cleaning of tools and instruments
  • Grease, oil and wax float to surface of solution where they can be skimmed off
  • Economical: 10L dilutes to 88 gal. of 3% solution
  • Prolongs the lifetime of ultrasonic bath
  • pH of 3% solution: 10.7
  • Biodegradable
  • Available in 10 and 25L containers

Specifications

Product Type Ultrasonic Cleaning Solution
Form Liquid
pH 10.7
Composition Mildly alkaline
Concentration 3%
Content And Storage Keep above 32°F, shelf life 4 years
For Use With (Application) Removes Coolant and Chips From Machined Metal Parts
Quantity 1 Ea.
Volume (Metric) 10 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.