Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tec Labs™ 98.11% DEET The 10 Hour Insect Repellent

Catalog No. 18999294
Change view
Click to view available options
Capacity (English):
2 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
18-999-294 2 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-999-294 Supplier Tec Labs™ Supplier No. FG10025

missing translation for 'validMainframeMsg'

Protects from biting insects for up to 10 full hours

  • Repels biting insects, including mosquitoes, ticks, fleas, no-see-ums, chiggers, horse flies and biting flies
  • Designed for outdoor work crews who are in the elements with biting insects all day
  • Active ingredient is 98.11% DEET (N, N-Diethyl-m-toluamide)
  • Unscented and formulated not to sweat off
  • One two ounce bottle lasts as long as three typical aerosol cans of repellent

Specifications

Product Type Insect Repellant
For Use With (Application) Protects from Biting Insects for up to 10 full hours, designed for Outdoor Work Crews who are in the elements with Biting Insects all day, 10 Hour Insect Repellent against Ticks, Mosquitoes and other Biting Insects
Capacity (Metric) 56.7 g
Capacity (English) 2 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.