Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dukal™ Tech-Med™ Tray with Drawer Accessory

Catalog No. 22415701
Change view
Click to view available options
Autoclavable:
Not Autoclavable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Autoclavable
22-415-701 Not Autoclavable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-415-701 Supplier Dukal™ Supplier No. 4388
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tray and Drawer attaches to straight arm easily.

  • Attaches to the straight arm.
  • Straight arm is pre-drilled for easy installment of tray & drawer.
  • Tray Dimensions: 8 in. wide x 11 in. deep.
  • Drawer Dimensions: 4 in. high x 11 in. wide x 11 in. deep

Specifications

Product Type Tray with Drawer
Dimensions (D x W x H) 11 x 11 x 4 in.
Height (English) 8 in.
Includes Tools that are needed for assembly
Autoclavable Not Autoclavable
Depth (English) 28 in.
Color Gray
Width (English) 8 in.
Material Plastic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.