Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences EMS Swiss Line Tech plus Tweezer Style 2A, 120 mm
SDP

Catalog No. 501928659
Encompass_Preferred

Tech plus tweezers with round tip. 120 mm long. M = 10 mm, N = 1.5 mm, P = 35 mm, U = 2 mm.
OAL: 120 mm
Width: M: 10 mm
Gap: N:1.5 mm
Tip length: P: 35 mm
Dimensions: U: 2 mm

Catalog No. 50-192-8659 Supplier Electron Microscopy Sciences Supplier No. 78002A
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tech plus tweezers with round tip. 120 mm long. M = 10 mm, N = 1.5 mm, P = 35 mm, U = 2 mm.
OAL: 120 mm
Width: M: 10 mm
Gap: N:1.5 mm
Tip length: P: 35 mm
Dimensions: U: 2 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.