Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TechNiGlove International TN100PFB Series Class 100/ISO 5 Nitrile Cleanroom Gloves
GREENER_CHOICESDP

Catalog No. 19168911A Shop All TechNiGlove International Inc. Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-168-911A X-Small
19-168-911B Small
19-168-911C Medium
19-168-911D Large
19-168-911E X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-168-911A Supplier TechNiGlove International Supplier No. TN100PFBXS
Add to Cart
Add to Cart
This item is not returnable. View return policy

Non-sterile nitrile gloves are available in plastic (PVC) dispenser to reduce particulates and can be wiped clean.

  • Packaged in clean plastic (PVC) dispenser box
  • 5 mil thick, blue, powder free nitrile gloves
  • Class 100/ISO 5 for Controlled Environments
  • Dispenser reduces the particulate found on paper boxes and can be wiped clean in wet applications
  • Puncture-resistant

Specifications

Certifications/Compliance ISO9001:2000, ISO14001:2004
Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free Yes
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.15 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size X-Small
Sterility Non-sterile
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
Manufacturing/QMS Audit Standards ISO9001:2000 and ISO 14001:2004
Model TN100PFBXS
Packaging Type Dispenser Box
Series TN100PFB
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.