Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TechNiGlove International STN200P Series Class 100/ISO 5 Sterile Nitrile Gloves
GREENER_CHOICESDP

Catalog No. 19170211 Shop All TechNiGlove International Inc. Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-170-211 X-Small
19-168-801 Small
19-168-802 Medium
19-168-803 Large
19-168-804 X-Large
19-170-212 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-170-211 Supplier TechNiGlove International Supplier No. STN200P
Add to Cart
Add to Cart
This item is not returnable. View return policy

Pair-packed, sterile, nitrile cleanroom gloves meet requirements for USP 797/800 and are tested for use with Chemotherapy Drugs.

  • Meet requirements for USP 797/800 and tested per ASTM D6978-05 for use with Chemotherapy Drugs
  • Sterile (gamma irradiated) STN200P is pair-packed, one pair per wallet
  • Ambidextrous, offered in 6 sizes
  • Provides the comfort, fit and feel of nitrile with a significant cost savings over hand specific versions

Specifications

Certifications/Compliance USP 797/800, ASTM D6978-05
Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free Yes
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.15 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size X-Small
Sterility Sterile
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
Manufacturing/QMS Audit Standards ISO9001:2000 and ISO14001:2004
Model STN200P
Packaging Type Cleanroom Bagged
Series STN200P Series
Tensile Strength 12.5 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.