Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
TechNiGlove International TGL900 Series Class 100 Cleanroom Latex Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- High-grade latex, silicone free
- Recommended for Class 100 Cleanrooms
- Ambidextrous, 9.5 in. length
- Fingertip textured for secure wet or dry grip
- Chlorination process provides a consistent glove without the odor of most latex gloves
Specifications
Certifications/Compliance | ISO9001:2000, ISO14001:2004 |
Cleanroom Class | Class 100 (ISO 5) |
Color | Natural |
Exterior Finish | Partially Textured |
Hand | Ambidextrous |
Latex Free | No |
Material | Latex |
Powdered | Powder Free |
Size | Small |
Sterility | Non-sterile |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction