Learn More
Description
- Indented gripping zones along the bottle sides allow easier and safer handling
- Caps are fully compatible with all standard GL45 (45mm neck size) Pyrex bottles
- New cap design permits faster opening and closing
- Widely-spaced knurls (ridges and grooves) provide comfortable and ergonomic cap handling
- Narrow bottle diameter allows more efficient storage on shelves, refrigerators, and autoclaves
- Bottles are graduated to their full working volumes
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| For Use With (Application) | Media storage |
| Includes | Screw cap |
| Material | Glass |
| Sterility | Non-sterile |
| Thread Size (Metric) | GL45 |
| Closure Color | Orange |
| Graduations | 200 to 1000mL |
| Graduated | Yes |
| Shape | Cylindrical |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
