Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tecniplast™ Metabolic Cage Support Racks
GSA_VA

Catalog No. 012876F Shop All Tecniplast USA Inc. Products
Change view
Click to view available options
Height (English):
74.8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
01-287-6F 74.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-287-6F Supplier Tecniplast™ Supplier No. 3M12D100
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Stainless-steel racks hold up to 12 Tecniplast Metabolic Cages

  • Accommodate cages for small rats and mice (01-287-6A, 01-287-6C, and 01-288-2D)
  • Mounted on swivel casters—one pair locks for safety

Vertical Style

  • Hold three rows of four cages each
  • Can be adjusted to hold eight metabolic cages for large rodents (01-287-6G)

Horizontal Style

  • Hold two rows of six cages each, situated at a convenient working height

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Vertical Rack Support
Material Stainless Steel
For Use With (Equipment) Nalgene metabolic cage for small Rat and Mice
Dimensions (L x W x H) 48.82 x 18.9 x 74.8 in. (12.4 x 48 x 1.9 cm)
Length (English) 48.82 in.
Length (Metric) 12.4 cm
Width (English) 18.9 in.
Width (Metric) 48 cm
Height (English) 74.8 in.
Height (Metric) 1.9 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.