Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ TED Caster Set

Catalog No. 14726319
Change view
Click to view available options
Caster Set; Color: Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14-726-319 Caster Set; Color: Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-726-319 Supplier Treston™ Supplier No. LCS100
Add to Cart
Add to Cart
This item is not returnable. View return policy

Take your Treston Electric Desk on the go with casters! Casters are ideal for moving workstations for cleaning or from task to task, or for easy lab redesign.

  • Set of four casters for Treston Electric Desk
  • Diameter: 3.94 in.
  • Includes two locking, two non-locking casters

Specifications

Includes Hardware
Width (English) 3.94 in.
For Use With (Equipment) Any Equipment Where Total Work Load is Less Than 440 lb.
Color Gray
Warranty 5 Years
Weight (Metric) 1.4 kg
Width (Metric) 100 mm
Weight (English) 3 lb.
For Use With (Application) Light-Duty Lab/Assembly, Office
Material Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.