Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Teen BSE/TSE Training Set
SDPSCI_ED

Catalog No. S00281 Shop All 3B Scientific Products
Change view
Click to view available options
Dimensions (L x W x H):
10.2 x 9.0 x 7.4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S00281 10.2 x 9.0 x 7.4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S00281 Supplier 3B Scientific™ Supplier No. 1017934
Add to Cart
Add to Cart
This item is not returnable. View return policy

3B Scientific Teen BSE/TSE Training Set contains a teen BSE model and a TSE model to teach teens the importance of early detection of cancer.

  • This kit contains a teen BSE model and a TSE model to teach teens the importance of early detection of cancer.
  • Teen BSE model contains lumps in a variety of sizes.
  • TSE model contains two lumps in each testicle.
  • Each model is made of soft, durable BIOLIKE synthetic tissue and comes with a slipcover and carrying case.

Specifications

Color Brown Skintone
Dimensions (L x W x H) 10.2 x 9.0 x 7.4 in.
For Use With (Application) Teach the Importance of Early Detection of Cancer
Includes Slipcover and Carrying Case
Weight (English) 2.05 lb.
Product Type Cancer Detection Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.