Learn More
Description
- For use with pressure valves
- Includes an EP™ O-ring
Specifications
Specifications
| Diameter (Metric) Top | 17 mm |
| Diameter (Metric) Bottom | 25 mm |
| Diameter (Metric) Outer | 17 mm |
| Product Type | Teflon Stopper |
| Stopper Number | 25 |
| Shape | Rounded Grip, Screw Stem |
| Diameter (Metric) | 25 mm |
| Material | PTFE |
| For Use With (Equipment) | Pressure Valves |
| Autoclavable | Not Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

