Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC MSC Telescoping Inner Box, 8x8x72 in, Kraft, 65 lb

Catalog No. 501915404
Encompass

This telescoping shipping box is an 8 x 8 x 72 in inner carton, designed for protecting irregularly shaped items during transport. Made from durable Kraft material with a 65 lb capacity, it features a single wall construction and a full overlap (FOL) bottom for enhanced strength. This Half Slotted Container (HSC) style carton can be used independently or paired with a compatible outer box to create an adjustable, two-piece shipping solution.

  • Inner box for telescoping shipping sets
  • Dimensions: 8 in long, 8 in wide, 72 in high
  • Constructed from Kraft material
  • Load capacity of 65 lb
  • Single wall design
  • HSC style carton with full overlap (FOL) bottom for added strength
  • Ships flat to conserve storage and shipping space
  • Suitable for irregularly shaped items

Catalog No. 50-191-5404 Supplier MSC Supplier No. 39549027
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This telescoping shipping box is an 8 x 8 x 72 in inner carton, designed for protecting irregularly shaped items during transport. Made from durable Kraft material with a 65 lb capacity, it features a single wall construction and a full overlap (FOL) bottom for enhanced strength. This Half Slotted Container (HSC) style carton can be used independently or paired with a compatible outer box to create an adjustable, two-piece shipping solution.

  • Inner box for telescoping shipping sets
  • Dimensions: 8 in long, 8 in wide, 72 in high
  • Constructed from Kraft material
  • Load capacity of 65 lb
  • Single wall design
  • HSC style carton with full overlap (FOL) bottom for added strength
  • Ships flat to conserve storage and shipping space
  • Suitable for irregularly shaped items

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.