Learn More
Velp™ Telescopic H-Stand

Description
Effortlessly lift and lower heavy accessories for more convenient experimentation. Stirrer can be moved with an adjustment handle, stands are compatible with all VELP Overhead Stirrers.
- Compatible with VELP Overhead Stirrers and Homogenizers
- For stable mounting and low-vibration operation
Specifications
Specifications
| Capacity (English) | 22 lb. |
| Capacity (Metric) | 10 kg |
| Diameter (Metric) | 34 mm (Rod) |
| For Use With (Equipment) | VELP Overhead Stirrers and Homogenizers |
| For Use With (Application) | Stable Mounting and Low Vibration Operation |
| Height (Metric) | 1015 mm |
| Type | Telescopic H-Stand |
| Dimensions (L x W x H) | 430 x 461 x 1015 mm |
| Electrical Requirements | No |
| Coating | Uncoated |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.