Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tellurium Standard, 1mL = 1mg Te, 1000ppm Te, Ricca Chemical
Shop All Ricca Chemical Company Products

Specifications
Specifications
| Packaging | Poly natural |
| Concentration or Composition Notes | 1,000ppm Te |
| Equivalence | 1 mL = 1 mg Te |
| Physical Form | Liquid |
| Color | Colorless |
| Quantity | 120 mL |
| Chemical Name or Material | Tellurium Standard |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?