Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ Temp-Tec™ NL-517 Chemical Resistant Gloves with Thermal Insulation

Catalog No. 19050302A Shop All MAPA Professional Products
Change view
Click to view available options
Size:
8
9
10
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-050-302A 8
19-050-302B 9
19-050-302C 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-050-302A Supplier MAPA™ Supplier No. 338608
Add to Cart
Add to Cart
This item is not returnable. View return policy

Heavyweight construction provides multi-purpose chemical resistance to acids and aliphatic solvents. The double-knit cotton liner protects hands during high temperature applications.

Protection from extreme temperatures

  • Heavyweight construction provides multi-purpose chemical resistance to acids and aliphatic solvents
  • Double-knit cotton liner protects hands during high temperature applications
  • Neoprene coating with pebbled-finish enhances grip on wet or slippery objects
  • Extended length, 17 in. gauntlet cuff for additional arm protection
  • FDA approved, Standard 21 CFR

Specifications

Certifications/Compliance FDA 21 CFR 170-199
Coating Material Neoprene
Color Black, Blue
Exterior Finish Partially Textured
Size 8
Temperature (Metric) Max 300°F
EN388 Standard 2212
EN ISO 374-1 CHEMICAL LETTER CODES ACJKL
For Use With (Application) Boiler Room Work, Chemical Treatment, Hot Pipe Handling, Steam Cleaning, and Polymer Extrusion
Glove Cuff Style Gauntlet
Liner Material Double-Knit Cotton
Series Temp-Tec™ NL-517
Yarn Gauge 15
Length (English) 17 in.
Length (Metric) 43.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.