Learn More
Description
Record seven-day history on 6 in. charts using Thermo Scientific™ Temperature Chart Recorders, for use with most freezers and refrigerators.
- Seven-day chart recorders record temperatures from -100° to 0°C (-40° to +38° on 6183-7)
- 6 in. (15.2cm) chart
- Use pressure-sensitive paper, require no inking
- Freestanding model is customer installed and must be installed by a qualified professional
- Panel-mounted model is factory installed; order when purchasing refrigerator or freezer
Ordering Information:
Available in range of voltages; specify voltage when ordering.
Includes:
Pack of 50 charts
Specifications
Specifications
| Description | Seven-day chart recorders |
| Type | Built-In |
| Temperature Range | -100°C to 0°C |
| For Use With (Equipment) | FMS High-Performance Flammable Storage Freezers |
| Static Holding Time | 7 Days |
| Diameter (English) | 6 in. |
| Diameter (Metric) | 15.2 cm |
| Monitoring Options | Recorder |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.