Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bio Rad Laboratories TEMPO DEEPWELL THERMAL

Catalog No. NC2823731
Encompass

  • Sample capacity: 96 x 0.2 ml tubes, 48 x 0.5 ml tubes, or 1 x 96-well plate
  • Sample volume: 1–125 µl (10–125 µl recommended)
  • Maximum ramp rate: 2.5 °C/sec
  • Average ramp rate: 2.0 °C/sec
  • Sample block type: Fixed 96-deepwell
  • Weight: 15 kg (33 lb)
  • Dimensions: 28 x 50 x 26 cm (11 x 20 x 10 in)
  • Power: 100–240 V, 50/60 Hz, 850 W max
  • Electrical approvals: IEC, CE
  • Memory: 4.6 GB
  • Lid type: Automated
  • Touchscreen display: 8 in LCD
  • Programming options: Step-based graphical and automatic
  • Communications: WiFi, BR.io, USB A 2.0, Ethernet
  • Heating and cooling method: Peltier
  • Lid heating: 30–110 °C
  • Temperature range: 4–100 °C
  • Thermal accuracy: +/- 0.2 °C of programmed target at 90 °C
  • Thermal uniformity: +/- 0.4 °C well-to-well within 10 sec of arrival at 90 °C
  • Gradient programmable span: 8 rows, 1–24 °C

Catalog No. NC2823731 Supplier Bio Rad Laboratories Supplier No. 12015392
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Sample capacity: 96 x 0.2 ml tubes, 48 x 0.5 ml tubes, or 1 x 96-well plate
  • Sample volume: 1–125 µl (10–125 µl recommended)
  • Maximum ramp rate: 2.5 °C/sec
  • Average ramp rate: 2.0 °C/sec
  • Sample block type: Fixed 96-deepwell
  • Weight: 15 kg (33 lb)
  • Dimensions: 28 x 50 x 26 cm (11 x 20 x 10 in)
  • Power: 100–240 V, 50/60 Hz, 850 W max
  • Electrical approvals: IEC, CE
  • Memory: 4.6 GB
  • Lid type: Automated
  • Touchscreen display: 8 in LCD
  • Programming options: Step-based graphical and automatic
  • Communications: WiFi, BR.io, USB A 2.0, Ethernet
  • Heating and cooling method: Peltier
  • Lid heating: 30–110 °C
  • Temperature range: 4–100 °C
  • Thermal accuracy: +/- 0.2 °C of programmed target at 90 °C
  • Thermal uniformity: +/- 0.4 °C well-to-well within 10 sec of arrival at 90 °C
  • Gradient programmable span: 8 rows, 1–24 °C

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.