Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Ten Broeck Homogenizer
GSA_VA

Catalog No. 0841410D Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
2 mL
7 mL
15 mL
40 mL
Length (English):
6.6 in.
7.8 in.
9.4 in.
13.3 in.
Pestle Opening Stopper Number:
0
1
3
Top Style:
Pourout
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (English) Pestle Opening Stopper Number Top Style
08-414-10D 40 mL 13.3 in. 3 Pourout
08-414-10B 7 mL 7.8 in. 0 Pourout
08-414-10C 15 mL 9.4 in. 1 Pourout
08-414-10A 2 mL 6.6 in. 0 Pourout
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Operator should wear protective gloves with sufficient thickness to prevent injury in the event of failure of the glass components.
Catalog No. 08-414-10D Supplier Corning™ Supplier No. 772740
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Operator should wear protective gloves with sufficient thickness to prevent injury in the event of failure of the glass components.

Designed for hand operation

These grinders are designed for use in hand grinding small samples for pathological or biochemical studies. It may also be motor driven at low speed if some form of friction release is provided. The mortar tubes and pestles are ground to be interchangeable. Clearance between the two parts is approximately 0.15 mm. The medium grind provides the required abrasive action to deliver well homogenized samples. Made in accordance with Federal Specification NNN-T-360B.



Caution: If used with a motor-driven device, the attachment must contain some form of friction release clutch to prevent damage to the apparatus. The user should wear a protective glove of sufficient thickness to prevent injury in the event of failure of the glass components.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outside 1.9 in.
Diameter (Metric) Outside 50 mm
Diameter (English) Shaft 0.8 in.
Capacity (English) 1.35 oz.
Capacity (Metric) 40 mL
Material Borosilicate Glass
Product Type Tenbroeck Tissue Grinder
For Use With (Application) Designed for hand grinding small samples for pathological or biochemical studies
Length (English) 13.3 in.
Length (English) Pestle 9.2 in.
Length (Metric) 340 mm
Length (Metric) Pestle 235 mm
Length (English) Tube 8.26 in.
Length (Metric) Tube 210 mm
Pestle Opening Stopper Number 3
Tube Diameter (English) Outside 1.06 in.
Top Style Pourout
Tube Diameter (Metric) Outside 27 mm
Sterility Non-sterile
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.