Learn More
Description
- 100 gloves per box (all sizes)
- Chemical resistant
- Enhanced protection
- Manufactured without natural rubber
- Tested for use with chemotherapy drugs
- Meets USP 800 requirements for PPE compliance for chemotherapy
Specifications
Specifications
| Chemotherapeutic Rated | Yes |
| Applications | Healthcare, Laboratory |
| AQL | 1 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 2.8 mil |
| Finger Thickness (Metric) | 0.07 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.