Learn More
Description
- Versatile, can be used both indoors and outdoors
- Define work areas and pathways
- Dimensions: 4 in. x 45 ft. (10.1cm x 13.7m)
Specifications
Specifications
| Adhesive Type | Self-adhesive |
| Color | Yellow |
| Finish | Reflective |
| Format | Tape |
| Material | Vinyl |
| Product Type | Tennessee Mat Reflective Tape |
| For Use With (Application) | For use on concrete (sealed/unsealed), terrazzo, tile/Vinyl, prevents mat movement, sturdy, adhered to asphalt, withstand abuse of vehicles |
| Quantity | 1 Ea. |
| Length (English) | 45 ft. |
| Width (English) | 4 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.