Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wearwell™ Heavy-Duty Multi-Guard

Catalog No. 18999855 Shop All Wearwell Tennessee Mat Company Inc. Products
Change view
Click to view available options
Dimensions (L x W):
24 x 32 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-999-855 24 x 32 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-999-855 Supplier Wearwell™ Supplier No. 220.12X24X32BK

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Specifications

Dimensions (L x W) 24 x 32 in.
Material Natural Rubber
Thickness (English) 0.5 in.
For Use With (Application) Outdoor Entrances
Color Black
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.