Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Tensator Barrier Cassette, Yellow, 90 in, 'Caution', 1 ea

Catalog No. 5000688006
Encompass

This replacement cassette is designed for pedestrian barriers in Tensabarrier systems. It features a durable plastic construction with a yellow body and a yellow and black tape.

  • Designed for use with Tensabarrier systems
  • Constructed from plastic
  • Yellow body with yellow and black tape
  • Overall length 90 in
  • Overall height 5 in
  • Tape width 2 in
  • Powder coated finish
  • Legend 'Caution Do Not Enter'
  • Link/hook size 2-1/2 in
  • Originates from the United Kingdom

Catalog No. 50-006-88006 Supplier MSC Supplier No. 87619706
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This replacement cassette is designed for pedestrian barriers in Tensabarrier systems. It features a durable plastic construction with a yellow body and a yellow and black tape.

  • Designed for use with Tensabarrier systems
  • Constructed from plastic
  • Yellow body with yellow and black tape
  • Overall length 90 in
  • Overall height 5 in
  • Tape width 2 in
  • Powder coated finish
  • Legend 'Caution Do Not Enter'
  • Link/hook size 2-1/2 in
  • Originates from the United Kingdom

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.