Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Tensator Free Standing Tensabarrier Post, 38 in, 1 ea

Catalog No. 5000688021
Encompass

This Tensabarrier Post is a free-standing, portable solution designed for crowd control and queue management. Constructed with durable plastic and a stable rubber octagon base, it is suitable for both indoor and outdoor applications.

  • Post material: plastic
  • Post color/finish: yellow
  • Base material: rubber
  • Base shape: octagon
  • Base diameter: 19 in
  • Single line tape
  • Base color/finish: black
  • Portable mounting type
  • Suitable for outdoor use
  • Pole diameter: 2-1/2 in
  • Height: 38 in

Catalog No. 50-006-88021 Supplier MSC Supplier No. 87599734
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Tensabarrier Post is a free-standing, portable solution designed for crowd control and queue management. Constructed with durable plastic and a stable rubber octagon base, it is suitable for both indoor and outdoor applications.

  • Post material: plastic
  • Post color/finish: yellow
  • Base material: rubber
  • Base shape: octagon
  • Base diameter: 19 in
  • Single line tape
  • Base color/finish: black
  • Portable mounting type
  • Suitable for outdoor use
  • Pole diameter: 2-1/2 in
  • Height: 38 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.