Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Tensator Tensabarrier Post, 38.5 in High, Polished Chrome, 1 ea

Catalog No. 5000782196
Encompass

This free-standing Tensabarrier post is constructed from steel with a metal round base. It features a polished chrome finish on the post and base cover, and includes a dual line yellow and black tape.

  • Post material: Steel
  • Post finish: Polished chrome
  • Base material: Metal
  • Base shape: Round
  • Base diameter: 13.5 in
  • Tape length: 7.5 ft
  • Tape type: Dual line
  • Tape color: Yellow and black
  • Pole diameter: 2.5 in
  • Overall height: 38.5 in
  • Base cover: Matching metal universal

Catalog No. 50-007-82196 Supplier MSC Supplier No. 72942105
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This free-standing Tensabarrier post is constructed from steel with a metal round base. It features a polished chrome finish on the post and base cover, and includes a dual line yellow and black tape.

  • Post material: Steel
  • Post finish: Polished chrome
  • Base material: Metal
  • Base shape: Round
  • Base diameter: 13.5 in
  • Tape length: 7.5 ft
  • Tape type: Dual line
  • Tape color: Yellow and black
  • Pole diameter: 2.5 in
  • Overall height: 38.5 in
  • Base cover: Matching metal universal

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.