Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Terasaki Plates

Catalog No. 07000625 Shop All Greiner Bio-One Products
Change view
Click to view available options
Well Count:
72
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Well Count
07-000-625 72
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07-000-625 Supplier Greiner Bio-One Supplier No. 654102

missing translation for 'validMainframeMsg'

For microbatch protein crystallography. Greiner Bio-One Terasaki Plates are supplied with fitting lid.

  • Conical well profile
  • Flat well bottom
  • Rim of the Terasaki plates makes it possible to fill all of wells with oil at same time
  • Available with 60 and 72 wells
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Clear
Closure Included Closure Included
Closure Material Polystyrene
Bottom Shape Flat
Capacity (Metric) 10 L
Color Clear
Material Polystyrene
Shape Rectangular
Sterility Non-sterile
Type Microtest Plate
Volume (Metric) Working 11.5 mL
Well Count 72
Includes Lid
Length (Metric) 83.3 mm
Width (Metric) 58 mm
Height (Metric) 11 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.