Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Terra Universal Cleanroom Wipes Dispenser
SDP

Catalog No. 19111220 Shop All Terra Universal Inc. Products
Change view
Click to view available options
Material:
Acrylic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-111-220 Acrylic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-111-220 Supplier Terra Universal Supplier No. 495093
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Cleanroom Wiper Dispenser
Depth (English) 14.5 in.
Depth (Metric) 36.8 cm
Width (English) 3.5 in.
Width (Metric) 76.2 cm
Height (English) 4 in.
Height (Metric) 10.2 cm
Material Acrylic
Product Style Open Top and Front
For Use With (Application) Designed for single-sheet dispensing of wipers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.