Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Terumo™ Capiject™ Safety Lancets

Catalog No. 22024387 Shop All Terumo Medical Corporation Products
Change view
Click to view available options
Color:
Blue
Green
Orange
Pink
Purple
Depth (English):
0.03 in.
0.04 in.
0.05 in.
0.07 in.
0.08 in.
Depth (Metric):
1 mm
1.25 mm
1.5 mm
2 mm
2.25 mm
Style:
Automatic blade retraction
Automatic needle retraction
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Depth (English) Depth (Metric) Style
22-024-387 Blue 0.07 in. 2 mm Automatic blade retraction
22-024-384 Pink 0.03 in. 1 mm Automatic blade retraction
22-024-385 Green 0.05 in. 1.5 mm Automatic blade retraction
22-024-388 Orange 0.08 in. 2.25 mm Automatic needle retraction
22-024-389 Purple 0.04 in. 1.25 mm Automatic needle retraction
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 22-024-387 Supplier Terumo™ Supplier No. 200103
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High-quality, single-use lancets available in two formats: blades or needles

  • Automatic blade or needle retraction styles—the sharp edge is enclosed before and after use
  • Ready to use right out of the box
  • Convenient one-step activation for precise and consistent results
  • Color-coded sizes for quick identification of the right product

Specifications

Quantity 200/Pk.
Depth (Metric) 2 mm
Flow Type High Blood Flow
Sterility Sterile
Width (Metric) Blade 17 cm
Color Blue
Width (English) Blade 3.75 in.
For Use With (Application) For precise and consistent results
Depth (English) 0.07 in.
Style Automatic blade retraction
Product Type Safety Lancet
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.